Menu Search
PHILIPS #454330

Halogen Lamp, 43W, Medium E26, 750 lm, 1000 hrs, Clear

SKU # 04667745433
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen Lamp
Base: Medium (E26)
Watts: 43W
Voltage: 120V
Finish: Clear
Lumens: 750
Dimmable: Yes
Average Life - hrs: 1000 hrs