Menu Search
SIGNIFY #513457

Halogen Low-Voltage Capsule Lamp, 20W, T-3, G4 Base, 12V, 1.30 in., White/Clear, 2000 hrs

SKU # 06780500357
Type: Halogen Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: G4
Watts: 20W
Voltage: 12V
Color: White/Clear
Lumens: 255
Color Temperature: 3000K
Average Life - hrs: 2000
Length: 1.3 in.
Packaging: 12/Box

Additional Info: Color Temperature: 3000K, CRI: 100, Dimmable, Bulb Temperature: 220 deg C, Operating Position: Universal