Menu Search
SIGNIFY #162487

Halogen, MRC16, 2-Pin GU5.3, 35W, 12V

SKU # 04667716248
Type: Halogen
Bulb Shape: MRC16
Bulb: MRC-16
Base: 2-Pin GU5.3
Watts: 35W
Lamp Style: Spot
Voltage: 12V
Beam Spread - deg: 36 Degrees
Lumens: 430
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 3000
Length: 1-7/8 in.
Candlepower - CBCP: 1000

Halogen; Bulb: MRC16; Base: 2-Pin GU5.3; 35W; Lamp Style: Spot; 12V; Average Life - hrs: 3000