Menu Search
Halogen Light Bulbs Halogen, PAR38, Medium Skirt E26, 90W, 120V

PHILIPS #90PAR38/HAL/WFL40-120V-D

Halogen, PAR38, Medium Skirt E26, 90W, 120V

SKU #04667713308
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 90W
Lamp Style: Flood, Wide
Voltage: 120V
Beam Spread - deg: 40 Degrees
Lumens: 1350
Average Life - hrs: 3000
Length: 5-5/16 in.
Packaging: 12/Case

Halogen; Bulb: PAR38; Base: Medium Skirt E26; 90W; Lamp Style: Flood, Wide; 120V; Average Life - hrs: 3000; Lumens: 1350

Additional Info: NOTE: Availability based on current stock. Suggested replacement UPC/EAN 78667714487