Menu Search
SIGNIFY #378026

Lamp, Halogen; MR16; 2-Pin GU5.3; 20W; 12V

SKU # 04667737802
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 20W
Lamp Style: Spot
Voltage: 12V
Color: Warm White
Color Temperature: 3000K
Average Life - hrs: 3000
Length: 1-7/8 in.
Packaging: 50 (Priced per Lamp)
Candlepower - CBCP: 3400