Menu Search
SIGNIFY #378075

Lamp, Halogen; MR16; 2-Pin GU5.3; 50W; 12V

SKU # 04667737807
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 50W
Lamp Style: Spot
Voltage: 12V
Color: Warm White
Color Temperature: 3000K
Average Life - hrs: 3000
Length: 1-7/8 in.
Packaging: 50 (Priced per Lamp)
Candlepower - CBCP: 2500

Halogen; Bulb: MR16; Base: 2-Pin GU5.3; 50W; Lamp Style: Spot; 12V; Color: Warm White; Average Life - hrs: 3000; Color Temperature: 3000K