Menu Search
SIGNIFY #378224

Lamp, Halogen; MRC11; 2-Pin GU4; 20W; 12V

SKU # 04667737822
Type: Halogen
Bulb Shape: MRC11
Bulb: MRC-11
Base: 2-Pin GU4
Watts: 20W
Lamp Style: Spot
Voltage: 12V
Color: Warm White
Color Temperature: 2925K
Average Life - hrs: 4000
Length: 1-5/8 in.
Packaging: 50 (Priced per Lamp)
Candlepower - CBCP: 690

Halogen; Bulb: MRC11; Base: 2-Pin GU4; 20W; Lamp Style: Spot; 12V; Color: Warm White; Average Life - hrs: 4000; Color Temperature: 2925K