Menu Search
Halogen Light Bulbs Lamp, Halogen; MRC16; 2-Pin GU5.3; 20W; 12V
PHILIPS #162479

Lamp, Halogen; MRC16; 2-Pin GU5.3; 20W; 12V

SKU # 04667716247
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: MRC16
Bulb: MRC-16
Base: 2-Pin GU5.3
Watts: 20W
Lamp Style: Spot
Voltage: 12V
Color: Warm White
Color Temperature: 3000K
Average Life - hrs: 2000
Length: 1-7/8 in.
Packaging: 6 (Priced per Lamp)
Candlepower - CBCP: 400

Halogen; Bulb: MRC16; Base: 2-Pin GU5.3; 20W; Lamp Style: Spot; 12V; Color: Warm White; Average Life - hrs: 2000; Color Temperature: 3000K