Menu Search
SIGNIFY #202689

Energy Advantage Lamp, Halogen; MRC16; 2-Pin GU5.3; 35W; 12V

SKU # 04667720268 Manufacturer Series: IR
Type: Halogen
Bulb Shape: MRC16
Bulb: MRC-16
Base: 2-Pin GU5.3
Watts: 35W
Lamp Style: Spot
Voltage: 12V
Color: Warm White
Color Temperature: 3000K
Average Life - hrs: 5000
Length: 1-7/8 in.
Packaging: 20 (Priced per Lamp)
Candlepower - CBCP: 2000

Halogen; Bulb: MRC16; Base: 2-Pin GU5.3; 35W; Lamp Style: Spot; 12V; Color: Warm White; Average Life - hrs: 5000; Color Temperature: 3000K