Menu Search
SIGNIFY #160036

Lamp, Halogen; PAR20; Medium Screw E26; 50W; 120V

SKU # 04667716003
Type: Halogen
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Flood
Voltage: 120V
Lumens: 520
Average Life - hrs: 3000
Length: 3-3/8 in.
Packaging: 15 (Priced per Lamp)

Halogen; Bulb: PAR20; Base: Medium Screw E26; 50W; Lamp Style: Flood; 120V; Average Life - hrs: 3000; Lumens: 520