Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR20; Medium Screw E26; 50W; 120V
PHILIPS #160044

Lamp, Halogen; PAR20; Medium Screw E26; 50W; 120V

SKU # 04667716004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Spot
Voltage: 120V
Lumens: 520
Average Life - hrs: 3000
Length: 3-3/8 in.
Packaging: 6 (Priced per Lamp)

Halogen; Bulb: PAR20; Base: Medium Screw E26; 50W; Lamp Style: Spot; 120V; Average Life - hrs: 3000; Lumens: 520