Menu Search
SIGNIFY #229211

Lamp, Halogen; PAR20; Medium Screw E26; 50W; 130V

SKU # 04667722921
Type: Halogen
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Flood
Voltage: 130V
Lumens: 550
Average Life - hrs: 2000
Length: 3-3/8 in.
Packaging: 15 (Priced per Lamp)

Halogen; Bulb: PAR20; Base: Medium Screw E26; 50W; Lamp Style: Flood; 130V; Average Life - hrs: 2000; Lumens: 550

Additional Info: Ratings @ 120V: 44W, 4000 Hours, 420 Lumens