Menu Search
PHILIPS #456764

EcoVantage Lamp, Halogen; PAR30; ; 39W; 120V

SKU # 04667745676
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR30
Bulb: PAR-30
Watts: 39W
Lamp Style: Flood, Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Lumens: 520
Dimmable: Yes
Average Life - hrs: 1100

Halogen; Bulb: PAR30; Base: ; 39W; Lamp Style: Flood, Dimmable; 120V; Average Life - hrs: 1100; Lumens: 520