Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR30 Long Neck; Medium Screw E26; 50W; 120V
PHILIPS #160002

Lamp, Halogen; PAR30 Long Neck; Medium Screw E26; 50W; 120V

SKU # 04667716000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Flood
Voltage: 120V
Lumens: 590
Average Life - hrs: 3000
Length: 4.5 in.
Packaging: 6 (Priced per Lamp)

Halogen; Bulb: PAR30 Long Neck; Base: Medium Screw E26; 50W; Lamp Style: Flood; 120V; Average Life - hrs: 3000; Lumens: 590