You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #237990

Lamp, Halogen; PAR30 Long Neck; Medium Screw E26; 50W; 120V

SKU # 04667723799
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Spot
Voltage: 120V
Beam Spread - deg: 10 Degrees
Color: Warm White
Lumens: 900
Color Temperature: 2750K
Average Life - hrs: 4200
Length: 4.5 in.
CRI: 100
Operating Position: Universal
Packaging: 15
Candlepower - CBCP: 12000 cd

Halogen; Bulb: PAR30 Long Neck; Base: Medium Screw E26; 50W; Lamp Style: Spot; 120V; Color: Warm White; Average Life - hrs: 4200; Lumens: 900; Color Temperature: 2750K

Additional Info: Bulb Material: Hard Glass, Filament: CC-8