Menu Search
PHILIPS #229435

Lamp, Halogen; PAR30 Long Neck; Medium Screw E26; 75W; 130V

SKU # 04667722943
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Flood
Voltage: 130V
Lumens: 1050
Average Life - hrs: 2500
Length: 4.5 in.
Packaging: 15 (Priced per Lamp)

Halogen; Bulb: PAR30 Long Neck; Base: Medium Screw E26; 75W; Lamp Style: Flood; 130V; Average Life - hrs: 2500; Lumens: 1050

Additional Info: Ratings @ 120V: 66W, 5000 Hours, 780 Lumens