Menu Search

PHILIPS #164368

Lamp, Halogen; PAR30 Short Neck; Medium Screw E26; 50W; 120V

SKU: 04667726364
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Halogen
Bulb Shape: PAR30S
Bulb: PAR-30 Short Neck
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Flood, Wide
Voltage: 120V
Lumens: 610
Average Life - hrs: 3000
Length: 3-5/8 in.
Packaging: 15 (Priced per Lamp)
Description
Halogen; Bulb: PAR30 Short Neck; Base: Medium Screw E26; 50W; Lamp Style: Flood, Wide; 120V; Average Life - hrs: 3000; Lumens: 610