Menu Search
PHILIPS #164343

Lamp, Halogen; PAR30 Short Neck; Medium Screw E26; 75W; 120V

SKU # 04667728491
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR30S
Bulb: PAR-30 Short Neck
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Flood, Wide
Voltage: 120V
Lumens: 1050
Average Life - hrs: 3000
Length: 3-5/8 in.
Packaging: 15 (Priced per Lamp)

Halogen; Bulb: PAR30 Short Neck; Base: Medium Screw E26; 75W; Lamp Style: Flood, Wide; 120V; Average Life - hrs: 3000; Lumens: 1050