Menu Search
PHILIPS #238659

Energy Advantage Lamp, Halogen; PAR38; Medium Screw E26; 55W; 120V

SKU # 04667723865 Manufacturer Series: IR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 55W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 1100
Color Temperature: 2700K
Average Life - hrs: 4200
Length: 5.31 in.
CRI: 100
Operating Position: Universal
Packaging: 12 (Priced per Lamp)
Candlepower - CBCP: 4100

Halogen; Bulb: PAR38; Base: Medium Screw E26; 55W; Lamp Style: Flood; 120V; Color: Warm White; Average Life - hrs: 4200; Lumens: 1100; Color Temperature: 2700K

Additional Info: Reflector Finish: Aluminized, Bulb Material: Hard Glass, Brass Base, 4.75 in. Dia.