You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #138628

Energy Advantage Lamp, Halogen; PAR38; Medium Screw E26; 70W; 120V

SKU # 04667713862
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: Flood, Narrow
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 1550
Color Temperature: 2900K
Average Life - hrs: 4200
Length: 5-5/16 in.
CRI: 100
Operating Position: Universal
Packaging: 720
Candlepower - CBCP: 6170 cd

Halogen; Bulb: PAR38; Base: Medium Screw E26; 70W; Lamp Style: Flood, Narrow; 120V; Color: Warm White; Average Life - hrs: 4200; Lumens: 1550; Color Temperature: 2900K