Menu Search
SIGNIFY #60PAR38/HAL/FL25130V12PK

Lamp, Halogen; PAR38; Medium Skirt E26; 60W; 130V

SKU # 04667714490
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 60W
Lamp Style: Flood
Voltage: 130V
Lumens: 800
Average Life - hrs: 3000
Length: 5-5/16 in.
Packaging: 12 (Priced per Lamp)

Additional Info: Ratings @ 120V: 53W, 6000 Hours, 610 Lumens