Menu Search
PHILIPS #144949

Lamp, Halogen; PAR38; Medium Skirt E26; 75W; 130V

SKU # 04667714494
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 75W
Lamp Style: Flood
Voltage: 130V
Lumens: 1100
Average Life - hrs: 2500
Length: 5-5/16 in.
Packaging: 12 (Priced per Lamp)