Menu Search
SIGNIFY #129916

Lamp, Halogen; PAR38; Medium Skirt E26; 90W; 120V

SKU # 04667712991
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 90W
Lamp Style: Flood
Voltage: 120V
Lumens: 1350
Average Life - hrs: 3000
Length: 5-5/16 in.
Packaging: 6 (Priced per Lamp)