Menu Search
SIGNIFY #430769

MasterColor Lamp, Halogen; R111; GX8.5; 70W; 89V

SKU # 04667743076 Manufacturer Series: Elite
Type: Halogen
Bulb Shape: R111
Bulb: R-111
Base: GX8.5
Watts: 70W
Lamp Style: Flood, Narrow
Voltage: 89V
Beam Spread - deg: 24 Degrees
Color: Warm White
Finish: Reflector
Lumens: 3700
Color Temperature: 3000K
Average Life - hrs: 900 hr.
Length: 3.75 in.
CRI: 89
Operating Position: Universal
Packaging: 6