Menu Search
SIGNIFY #127431

Lamp, Halogen; T3; 2-Pin G4; 10W; 12V

SKU # 04667712743
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: 2-Pin G4
Watts: 10W
Lamp Style: Tubular, Low Voltage
Voltage: 12V
Finish: Clear
Color Temperature: 3000K
Average Life - hrs: 2000
Length: 1.25 in.
Packaging: 12 (Priced per Lamp)