Menu Search
SIGNIFY #512095

Lamp, Halogen; T3; R7s; 300W; 120V

SKU # 06780501181
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 300W
Lamp Style: Tubular
Voltage: 120V
Finish: Clear
Lumens: 6000
Average Life - hrs: 2000
Length: 4-11/16 in.
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: T3; Base: R7s; 300W; Lamp Style: Tubular; 120V; Finish: Clear; Average Life - hrs: 2000; Lumens: 6000