Menu Search
SHAT-R-SHIELD #01589S

Lamp, Halogen; PAR38; Medium Skirt E26; 70W; 120V

SKU # 72658501589
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 70W
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 1305
Color Temperature: 2875K
Average Life - hrs: 3000
Length: 5.3 in.
CRI: 100
Packaging: 12/Case
Coating: Silicone

Halogen; Bulb: PAR38; Base: Medium Skirt E26; 70W; Lamp Style: ; 120V; Color: Warm White; Average Life - hrs: 3000; Lumens: 1305; Color Temperature: 2875K