Menu Search
SIGNIFY #513465

Halogen, T4, 2-Pin GY6.35, 50W, 12V

SKU # 04667711614
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: 2-Pin GY6.35
Watts: 50W
Lamp Style: Tubular, Low Voltage
Voltage: 12V
Finish: Clear
Average Life - hrs: 2000
Length: 1.75 in.
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: T4; Base: 2-Pin GY6.35; 50W; Lamp Style: Tubular, Low Voltage; 12V; Finish: Clear; Average Life - hrs: 2000