The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
SIGNIFY #378034

Lamp, Halogen; MR16; 2-Pin GU5.3; 20W; 12V

SKU # 04667737803
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 20W
Lamp Style: Spot
Voltage: 12V
Color: Warm White
Color Temperature: 2925K
Average Life - hrs: 3000
Length: 1-7/8 in.
Packaging: 50 (Priced per Lamp)
Candlepower - CBCP: 550