Menu Search
SIGNIFY #202721

Energy Advantage Lamp, Halogen; MRC16; 2-Pin GU5.3; 45W; 12V

SKU # 04667720272 Manufacturer Series: IR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: MRC16
Bulb: MRC-16
Base: 2-Pin GU5.3
Watts: 45W
Lamp Style: Spot
Voltage: 12V
Color: Warm White
Color Temperature: 3000K
Average Life - hrs: 5000
Length: 1-7/8 in.
Packaging: 20 (Priced per Lamp)
Candlepower - CBCP: 5200

Halogen; Bulb: MRC16; Base: 2-Pin GU5.3; 45W; Lamp Style: Spot; 12V; Color: Warm White; Average Life - hrs: 5000; Color Temperature: 3000K

Additional Info: IR Coating on Single Ended Burner