Menu Search
SIGNIFY #138636

Energy Advantage Lamp, Halogen; PAR38; Medium Skirt E26; 70W; 120V

SKU # 04667713863
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 70W
Voltage: 120V
Beam Spread - deg: 40 Degrees
Color: Warm White
Lumens: 1550
Color Temperature: 2900K
Dimmable: Yes
Average Life - hrs: 4200
Length: 5.31 in.
CRI: 100
Operating Position: Universal
Candlepower - CBCP: 2320 cd

Halogen; Bulb: PAR38; Base: Medium Skirt E26; 70W; Lamp Style: ; 120V; Color: Warm White; Average Life - hrs: 4200; Lumens: 1550; Color Temperature: 2900K

Additional Info: Diameter: 4.75 in., Bulb Material: Hard Glass, Wide Flood Beam