Menu Search
STANDARD PRODUCTS #EFR

Bulb, Halogen, MR16, GZ6.35, 150W, 12V

SKU # 06954912086
Type: Halogen
Bulb Shape: MR16
Base: GZ6.35
Watts: 150W
Voltage: 12V
Finish: Clear
Lumens: 1200 Initial
Color Temperature: 3350K
Dimmable: Yes
Average Life - hrs: 50
Length: 1.65 in.
Operating Position: BDTH
Packaging: 10/Case

Type: Halogen; Bulb Shape: MR16; Base: GZ6.35; Watts: 150W; Voltage: 12V; Finish: Clear; Lumens: 1200 Initial; Color Temperature: 3350K; Dimmable: Yes; Average Life - hrs: 50; Length: 1.65 in.; Operating Position: BDTH; Packaging: 10/Case

Additional Info: Flood light with dichroic reflector that reflects visible light out the front while letting heat escape out the back. No lens (enclosed fixture recommended). Filament: CC-6, Light Center Length: 15.80 mm, ANSI Code: EFR