Menu Search
STANDARD PRODUCTS #FCS

Bulb, Halogen, T4, G6.35, 150W, 24V

SKU # 06954911384
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: G6.35
Watts: 150W
Voltage: 24V
Color: Neutral White
Lumens: 4500
Color Temperature: 3300K
Dimmable: Yes
Average Life - hrs: 50
Length: 2 in.
CRI: 100
Operating Position: BDTH
Packaging: 40/Case

Type: Halogen; Bulb Shape: T4; T-4; Base: G6.35; Watts: 150W; Voltage: 24V; Color: Neutral White; Lumens: 4500; Color Temperature: 3300K; Dimmable: Yes; Average Life - hrs: 50; Length: 2 in.; CRI: 100; Operating Position: BDTH; Packaging: 40/Case

Additional Info: Commonly used in medical and microscope equipment. Filament: C-6 Oval, Light Center Length: 30.00 mm, Center Beam Candlepower: 400, ANSI Code: FCS