Menu Search
STANDARD PRODUCTS #S4413

Bulb, Sealed Halogen, PAR36, 35W, 12,8V, 95mmL

SKU # 06954911315
Type: Sealed Beam PAR Lamp
Bulb Shape: PAR46
Base: G53
Watts: 35W
Voltage: 12.8V
Average Life - hrs: 300 hr.
Length: 95mm

Lamp, Sealed Beam PAR; Bulb Shape: PAR36: Base: G53; Watts: 35W; Voltage: 12.8V: Average Life - hrs: 300 hr.; Length: 95mm