Menu Search
STANDARD PRODUCTS #JR1303

EYE Halogen Lamp, 35W, GX5.3, MR16, Multifaceted Reflector

SKU # 45301130363
Type: Halogen Lamp
Bulb Shape: Multifaceted Reflector
Bulb: MR-16
Base: GX5.3
Watts: 35W
Lamp Style: Flood
Voltage: 12V
Beam Spread - deg: 36-deg
Color Temperature: 3050K
Average Life - hrs: 5000 hr.
Length: 1.78 in.
ANSI Code/​Ballast: FMW
Packaging: 120/Case
Candlepower - CBCP: 1200 cd

SPD JR1303 35MR16/40 -FMW-EYE