Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Light Bulbs
Halogen Light Bulbs
#11800RAD
STANDARD PRODUCTS
#11800RAD
Halogen Light Bulb 90.00W
SKU
#
06954910686
Add to List
Add to Quote
Specifications
Type:
Halogen Light Bulb
Base:
GY6.35
Watts:
90W
Voltage:
12V
Lumens:
1800 Initial
Average Life - hrs:
4000
Length:
1.73 in.
Packaging:
40
Description
Additional Info: Finish: Clear, Color Temperature: 3000K