You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
STANDARD PRODUCTS #H50GU10/NFL/CG/120

Lamp, Halogen; ES16; GU10; 50W; 120V

SKU # 06954910437
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 120V
Lumens: 500
Average Life - hrs: 2500
Type: Halogen Light Bulb
Bulb Shape: ES16
Bulb: ES-16
Base: GU10
Watts: 50W
Lamp Style: Narrow Flood
Beam Spread - deg: 25 Deg
Color: Clear
Color Temperature: 2800K
Length: 2.17 in. (55mm)
Packaging: 100
Candlepower - CBCP: 1400 cd