Menu Search
STANDARD PRODUCTS #JCD120V50W/G2

Lamp, Halogen; JCD; 2-Pin GY6.35; 50W; 120V

SKU # 06954950878
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: JCD
Bulb: JCD
Base: 2-Pin GY6.35
Watts: 50W
Lamp Style: Single End
Voltage: 120V
Color: Warm White
Lumens: 600
Color Temperature: 2700K
Average Life - hrs: 2000
Length: 1.81 in.
Packaging: 12/Case

Halogen; Bulb: JCD; Base: 2-Pin GY6.35; 50W; Lamp Style: Single End; 120V; Color: Warm White; Average Life - hrs: 2000; Lumens: 600; Color Temperature: 2700K