Menu Search
Lighting Light Bulbs Halogen Light Bulbs E-Lume Lamp, Halogen; MR16; 2-Pin GU5.3; 12V

STANDARD PRODUCTS

E-Lume Lamp, Halogen; MR16; 2-Pin GU5.3; 12V

(3 Product Options)
  • Type: Halogen
  • Bulb Shape: MR16
  • Bulb: MR-16
  • Base: GU5.3
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: GU5.3
Lamp Style: Flood
Voltage: 12V
Beam Spread - deg: 38 Degrees
Color: Warm White
Color Temperature: 2950K
Average Life - hrs: 2000
Length: 1.73 in. (44mm)
Packaging: 120