Menu Search
STANDARD PRODUCTS #JR1516

Lamp, Halogen; MR16; 2-Pin GX5.3; 50W; 12V

SKU # 06954930379 Manufacturer Series: EYE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 12V
Type: Halogen Lamp
Bulb Shape: Multifaceted Reflector
Base: GX5.3
Lamp Style: Wide Flood
Beam Spread - deg: 55-deg
Color Temperature: 3050K
Average Life - hrs: 5000 hrs
Length: 1.78 in.
ANSI Code/​Ballast: FNV
Packaging: 120/Case
Candlepower - CBCP: 750 cd
Bulb: MR-16
Watts: 50W