Menu Search
Lighting Light Bulbs Halogen Light Bulbs

STANDARD PRODUCTS

Lamp, Halogen; PAR20; Medium Screw E26; 35W

(0 Product Options)
  • Type: Halogen
  • Bulb Shape: PAR20
  • Bulb: PAR-20
  • Base: Medium Screw (E26)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Halogen
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 35W