Menu Search
STANDARD PRODUCTS #5106

Accubeam Lamp, Halogen; PAR20; Medium Screw E26; 50W; 130V

SKU # 06954950001
Type: Halogen
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Flood, Narrow
Voltage: 130V
Beam Spread - deg: 30 Degrees
Finish: Clear
Average Life - hrs: 5000
Length: 3.27 in.
Packaging: 15

Halogen; Bulb: PAR20; Base: Medium Screw E26; 50W; Lamp Style: Flood, Narrow; 130V; Finish: Clear; Average Life - hrs: 5000