Menu Search
Lighting Light Bulbs Halogen Light Bulbs #H50PAR20/NFL/5M/130V/ELUME
STANDARD PRODUCTS #H50PAR20/NFL/5M/130V/ELUME

E-Lume Lamp, Halogen; PAR20; Medium Screw E26; 50W; 130V

SKU # 06954959753
Type: Halogen
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Flood, Narrow
Voltage: 130V
Color: Warm White
Lumens: 375
Color Temperature: 2800K
Average Life - hrs: 5000
Length: 3.23 in.
Packaging: 15

Halogen; Bulb: PAR20; Base: Medium Screw E26; 50W; Lamp Style: Flood, Narrow; 130V; Color: Warm White; Average Life - hrs: 5000; Lumens: 375; Color Temperature: 2800K