(0)

STANDARD PRODUCTS #5135

Lamp, Halogen; PAR30 Long Neck; Medium Screw E26; 75W; 120V

SKU: 06954950052
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Halogen
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Spot, Narrow
Voltage: 120V
Beam Spread - deg: 9 Degrees
Color: Warm White
Lumens: 1100
Color Temperature: 2800K
Average Life - hrs: 2500
Length: 4.8 in.
Packaging: 15
Candlepower - CBCP: 8000
Description
Halogen; Bulb: PAR30 Long Neck; Base: Medium Screw E26; 75W; Lamp Style: Spot, Narrow; 120V; Color: Warm White; Average Life - hrs: 2500; Lumens: 1100; Color Temperature: 2800K