Menu Search
Lighting Light Bulbs Halogen Light Bulbs #H75PAR30/LN/FL/5M/130V/STD
STANDARD PRODUCTS #H75PAR30/LN/FL/5M/130V/STD

Lamp, Halogen; PAR30 Long Neck; Medium Screw E26; 75W; 130V

SKU # 06954950742
Type: Halogen
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Flood
Voltage: 130V
Beam Spread - deg: 40 Degrees
Color: Warm White
Lumens: 825
Color Temperature: 2800K
Average Life - hrs: 5000
Length: 4.8 in.
Packaging: 15/Case
Candlepower - CBCP: 2000

Halogen; Bulb: PAR30 Long Neck; Base: Medium Screw E26; 75W; Lamp Style: Flood; 130V; Color: Warm White; Average Life - hrs: 5000; Lumens: 825; Color Temperature: 2800K