Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR30; Medium Screw E26; 50W; 130V
STANDARD PRODUCTS #H50PAR30/FL/5M/130V/ELUM

E-Lume Lamp, Halogen; PAR30; Medium Screw E26; 50W; 130V

SKU # 06954957655
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: PAR30
Bulb: PAR-30
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Flood
Voltage: 130V
Beam Spread - deg: 35 Degrees
Color: Warm White
Lumens: 660
Color Temperature: 2800K
Average Life - hrs: 5000
Length: 3.67 in.
Packaging: 15
Candlepower - CBCP: 1350 cd

Halogen; Bulb: PAR30; Base: Medium Screw E26; 50W; Lamp Style: Flood; 130V; Color: Warm White; Average Life - hrs: 5000; Lumens: 660; Color Temperature: 2800K