Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR30; Medium Screw E26; 50W; 130V
STANDARD PRODUCTS #HQ50PAR30NSP

Lamp, Halogen; PAR30; Medium Screw E26; 50W; 130V

SKU # 06954910382
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: PAR30
Bulb: PAR-30
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Spot, Narrow
Voltage: 130V
Beam Spread - deg: 13 Degrees
Color: Warm White
Lumens: 495
Color Temperature: 2800K
Average Life - hrs: 5000
Length: 3.67 in.
Packaging: 15
Candlepower - CBCP: 5000