Menu Search
STANDARD PRODUCTS #5125

Accubeam Lamp, Halogen; PAR30; Medium Screw E26; 75W; 130V

SKU # 06954950011
Type: Halogen
Bulb Shape: PAR30
Bulb: PAR-30
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Flood
Voltage: 130V
Beam Spread - deg: 40 Degrees
Finish: Clear
Average Life - hrs: 5000
Length: 6.32 in.
Packaging: 15

Halogen; Bulb: PAR30; Base: Medium Screw E26; 75W; Lamp Style: Flood; 130V; Finish: Clear; Average Life - hrs: 5000