You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
STANDARD PRODUCTS #H75PAR30/FL/5M/130V/STD

Lamp, Halogen; PAR30; Medium Screw E26; 75W; 130V

SKU # 06954950740
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR30
Bulb: PAR-30
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Flood
Voltage: 130V
Beam Spread - deg: 40 Degrees
Color: Warm White
Lumens: 825
Color Temperature: 2800K
Average Life - hrs: 5000
Length: 3.67 in.
Candlepower - CBCP: 2000