Menu Search
STANDARD PRODUCTS #HQ75PAR30NSP

Lamp, Halogen; PAR30; Medium Screw E26; 75W; 130V

SKU # 06954910387
Type: Halogen
Bulb Shape: PAR30
Bulb: PAR-30
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Spot, Narrow
Voltage: 130V
Beam Spread - deg: 13 Degrees
Color: Warm White
Lumens: 825
Color Temperature: 2800K
Average Life - hrs: 5000
Length: 3.67 in.
Packaging: 15
Candlepower - CBCP: 8000